Belden 2C16-CMR-BK-R-BED Security And Alarm Cable, Riser, 16 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Security And Alarm Cable, Riser, 16 AWG, 2 Conductor, 1000 ft. - 2C16-CMR-BK-R-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Riser, 16 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C16-CMR-BK-R-BED
    SKU: 25212207
    $222.70
    Checking Pricing
         
    Cable Type:Plenum; Riser
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16-CMR-BK-R-BED
    • Cable Type Plenum; Riser
    • No. of Conductors 2
    • Type Plenum; Riser
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Polypropylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5200UE Security And Commercial Audio Cable, Polypropylene, Bare Copper, Plenum; Riser, Length: 1000 ft, 16 AWG, 2 Conductor