Belden 6C22-CMP-NA-R5FA-BED Unshielded Electronic Cable, Plenum, PVC Insulation, 22 AWG, 6 Conductor, 500 ft. | Graybar Store
Belden - Unshielded Electronic Cable, Plenum, PVC Insulation, 22 AWG, 6 Conductor, 500 ft. - 6C22-CMP-NA-R5FA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum, PVC Insulation, 22 AWG, 6 Conductor, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 6C22-CMP-NA-R5FA-BED
    SKU: 99913806
    $89.91
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    Length:500 ft. Reel
    No. of Conductors:6
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C22-CMP-NA-R5FA-BED
    • Cable Type Plenum
    • No. of Conductors 6
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Flamarrest
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6504UE Security And Alarm Cable, Low Smoke PVC, Bare Copper, Plenum, Length: 500 ft, 22 AWG, 6 Conductor