Belden 10C18-CMP-NA-RFA-BED Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 10 Conductor, 1000 ft. | Graybar Store
Belden - Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 10 Conductor, 1000 ft. - 10C18-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 10 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 10C18-CMP-NA-RFA-BED
    SKU: 99913645
    $709.29
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    No. of Conductors:10
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 10C18-CMP-NA-RFA-BED
    • Cable Type Plenum
    • No. of Conductors 10
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Flamarrest
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6308UE Security And Alarm Cable, Low Smoke PVC, Bare Copper, Plenum, Length: 1000 ft, 18 AWG, 10 Conductor