Belden 2C22FS-CMWB-GY-R-BED Security And Alarm Cable, Non-Plenum, Tinned Copper, PVC, 22/2, Non-Plenum, 1000 ft. | Graybar Store
Belden - Security And Alarm Cable, Non-Plenum, Tinned Copper, PVC, 22/2, Non-Plenum, 1000 ft. - 2C22FS-CMWB-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Non-Plenum, Tinned Copper, PVC, 22/2, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C22FS-CMWB-GY-R-BED
    SKU: 99913343
    $124.78
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C22FS-CMWB-GY-R-BED
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5500F1 Security And Alarm Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Non-Plenum, Tinned Copper, PVC