Belden 5C18FS-CMR-GY-R-BED Non-Plenum Electronic Wire, 18/5, Non-Plenum; Riser, 1000 ft. | Graybar Store
Belden - Non-Plenum Electronic Wire, 18/5, Non-Plenum; Riser, 1000 ft. - 5C18FS-CMR-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    Non-Plenum Electronic Wire, 18/5, Non-Plenum; Riser, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 5C18FS-CMR-GY-R-BED
    SKU: 99913158
    $352.39
    Checking Pricing
         
    No. of Conductors:5
    Length:1000 ft. Reel
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Cable Type:Non-Plenum; Riser
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5C18FS-CMR-GY-R-BED
    • Cable Type Non-Plenum; Riser
    • No. of Conductors 5
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • Country of Origin MX - Mexico
    Product Overview:
    5303FE Security And Alarm Cable, No. of Conductors: 5, Conductor Size: 18 AWG, Non-Plenum; Riser, Bare Copper, Polypropylene