Belden 4C22-CMR-GY-B-BED Security And Alarm Cable, Riser, 22 AWG, 4 Conductor, 1000 ft. | Graybar Store
Belden - Security And Alarm Cable, Riser, 22 AWG, 4 Conductor, 1000 ft. - 4C22-CMR-GY-B-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Riser, 22 AWG, 4 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 4C22-CMR-GY-B-BED
    SKU: 99567871
    $108.09
    Checking Pricing
         
    Cable Type:Plenum; Riser
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C22-CMR-GY-B-BED
    • Cable Type Plenum; Riser
    • No. of Conductors 4
    • Type Plenum; Riser
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polypropylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Security And Alarm Cable, Polypropylene, Bare Copper, Plenum; Riser, Length: 1000 ft, 22 AWG, 4 Conductor