Omni Cable DS122-02-1000 Security And Alarm Cable, 22/2 | Graybar Store
Omni Cable - Security And Alarm Cable, 22/2 - DS122-02-1000
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, 22/2

    Manufacturer: Omni Cable
    Manufacturer #: DS122-02-1000
    SKU: 25239039
    $103.98
    Checking Pricing
         
    No. of Conductors:2
    Cable Type:Security Alarm Cable
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Omni Cable
    • Manufacturer # DS122-02-1000
    • Cable Type Security Alarm Cable
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Overall Aluminum; Polyester/Tinned Copper
    • Country of Origin 99 - Multiple
    Product Overview:
    Security And Alarm Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Security Alarm Cable, Bare Copper, PVC