Belden 1P16WB-STR-PLTC-BK-R-BED Security And Alarm Cable, 16 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Security And Alarm Cable, 16 AWG, 2 Conductor, 1000 ft. - 1P16WB-STR-PLTC-BK-R-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, 16 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1P16WB-STR-PLTC-BK-R-BED
    SKU: 25198931
    $247.85
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1P16WB-STR-PLTC-BK-R-BED
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Type Non-Plenum; Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5240U1 Security And Alarm Cable, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft, 16 AWG, 1 Pair Conductor