Belden 2C18-CM-GY-B5-BED Security And Alarm Cable, Non-Plenum, PVC Insulation, 18 AWG, 2 Conductor, 500 ft. | Graybar Store
Belden - Security And Alarm Cable, Non-Plenum, PVC Insulation, 18 AWG, 2 Conductor, 500 ft. - 2C18-CM-GY-B5-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Non-Plenum, PVC Insulation, 18 AWG, 2 Conductor, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 2C18-CM-GY-B5-BED
    SKU: 22071372
    $57.12
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18-CM-GY-B5-BED
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5300UG Security And Alarm Cable, Polypropylene, Bare Copper, Non-Plenum, Length: 500 ft, 18 AWG, 2 Conductor