Advanced Digital Cable 2C22FS-CMP-WH-B-ADG Shielded Cable, Plenum, Security Alarm, 22 AWG, 2C | Graybar Store
Advanced Digital Cable - Shielded Cable, Plenum, Security Alarm, 22 AWG, 2C - 2C22FS-CMP-WH-B-ADG
+ / - Hover over image to Zoom
Other Views

    Shielded Cable, Plenum, Security Alarm, 22 AWG, 2C

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 2C22FS-CMP-WH-B-ADG
    SKU: 25475252
    $100.26
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 2C22FS-CMP-WH-B-ADG
    • Cable Type Plenum
    • No. of Conductors 2
    • Application Security Alarm
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low-Smoke PVC
    • Jacket Material Low-Smoke PVC
    • Shielded Aluminum Mylar
    • Country of Origin US - USA
    Product Overview:
    Shielded security alarm plenum cable is 2C/22 AWG. Cable has a white jacket and comes in a 1000 feet box. Alt Mfr No 912202SD-1.0B