Ideal Industries 33-892 SecuriTest™ PRO CCTV Security Tester, 12V DC | Graybar Store
Ideal Industries - SecuriTest™ PRO CCTV Security Tester, 12V DC - 33-892
+ / - Hover over image to Zoom
Other Views

    SecuriTest™ PRO CCTV Security Tester, 12V DC

    Manufacturer: Ideal Industries
    Manufacturer #: 33-892
    SKU: 25170196
    $1,091.57
    Checking Pricing
         
    Tool Application:CCTV/Security Tester
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-892
    • Brand SecuriTEST®
    • Display Type LCD
    • Tool Application CCTV/Security Tester
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    SecuriTest Pro Security Tester, (7) CCTV Tools, PTZ Controller, Real Time PTZ Protocol Analyzer, PTZ Camera Programming, Test Pattern Generator, Digital Multi-Meter, Video In/Out Ports, RS In/Out Ports, Video Level/Sync Test, Includes Carry Case
    Seven essential CCTV tools - combines a CCTV video tester, PTZ camera controller, digital multi-meter, UTP cable tester, video test pattern generator, PTZ protocol analyzer and camera programmer in a single compact package. Test, aim, focus and program cameras when working alone. Save time by not having to walk back to the control center to verify functionality of each camera. Sharp, bright 2.5in (6.3cm) color LCD screen with on-screen displays for PTZ control/diagnostics and DMM readouts. PTZ protocol analyzer - compatible with 20+ PTZ protocols to test and program cameras in the field. Allows the user to identify faulty controllers, wiring or cameras. Video level and sync testing, Audio level testing, Lithium polymer battery, Access camera programming to set up camera tours and other functions, Integrated UTP cable tester, Full function digital multimeter, Test pattern generator for monitor setup/adjustment, Carrying case included.

    Kit Includes
    • SecuriTEST™ PRO handheld tester
    • 1 lithium battery pack
    • AC adapter/charger (110-240V input)
    • 12V auto charger
    • 4ft (1.2m) BNC video cable
    • DMM test leads
    • UTP cable terminator
    • neck strap
    • carrying case