Milwaukee Tool 48-20-8831 Secure-Grip™ Hammer-Drill Bit | Graybar Store
Milwaukee Tool - Secure-Grip™ Hammer-Drill Bit - 48-20-8831
+ / - Hover over image to Zoom
Other Views

    Secure-Grip™ Hammer-Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8831
    SKU: 25473241
    $14.92
    Checking Pricing
         
    Overall Length (Inches):12
    Chuck Size:1/2 in.
    Hole Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8831
    • Chuck Size 1/2 in.
    • Hole Size 1/2 in.
    • Materials Carbide
    • Overall Length (Inches) 12
    • For Use With Conical Anchor, Concrete Screw, Nail-In and Hollow Wall Anchor Applications
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Secure-Grip™ hammer-drill bit is 12 inch L and 1/2 inch diameter. Bit has 1- inch useable length.