Erico 635803 Sectional Ground Rod | Graybar Store
Erico - Sectional Ground Rod - 635803
+ / - Hover over image to Zoom
Other Views

    Sectional Ground Rod

    Manufacturer: Erico
    Manufacturer #: 635803
    SKU: 97256197
    $31.73
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 635803
    • Length 10 ft.
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Sectional Ground Rod, Finish: Copper, Rod Size (Inches): 5/8 in, Length: 10 ft