Hubbell Power Systems C2070047 Secondary Rack, 12 Gauge, 26 in | Graybar Store
Hubbell Power Systems - Secondary Rack, 12 Gauge, 26 in - C2070047
+ / - Hover over image to Zoom
Other Views

    Secondary Rack, 12 Gauge, 26 in

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2070047
    SKU: 88056631
    $32.30
    Checking Pricing
         
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2070047
    • Length 26 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Secondary Rack, 12 Gauge, 26 in, Steel, Length: 26 in