Protective Industrial Products 19-D322/M G-Tek® Dyneema® Diamond Lycra Glove | Graybar Store
Protective Industrial Products - G-Tek® Dyneema® Diamond Lycra Glove - 19-D322/M
+ / - Hover over image to Zoom
Other Views

    G-Tek® Dyneema® Diamond Lycra Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 19-D322/M
    SKU: 25711557
    $11.77
    Checking Pricing
         
    Glove Material Type:Dyneema Diamond (Shell); Polyurethane (Coating)
    Color:Grey (Coating); White (Shell)
    Size:M
    Glove Type:Diamond Blended
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 19-D322/M
    • Color Grey (Coating); White (Shell)
    • Size M
    • Application Construction; Electronics; General Duty; Glass Cutting; Metal Handling; Parts Assembly; Sharp Small Parts Handling
    • Glove Material Type Dyneema Diamond (Shell); Polyurethane (Coating)
    • Glove Type Diamond Blended
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Great White® 3GX™ Seamless Gloves With Smooth Grip, Glove Type: Diamond Blended, Size: M, Gray (Coating); White (Shell), Glove Material Type: Dyneema Diamond (Shell); Polyurethane (Coating)