Protective Industrial Products 34-225/L G-Tek® GP™ Seamless Glove | Graybar Store
Protective Industrial Products - G-Tek® GP™ Seamless Glove - 34-225/L
+ / - Hover over image to Zoom
Other Views

    G-Tek® GP™ Seamless Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-225/L
    SKU: 25470027
    $1.20
    Checking Pricing
         
    Glove Material Type:Nitrile (Coating on Palm and Finger); Nylon
    Color:Grey/White
    Size:L
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-225/L
    • Color Grey/White
    • Size L
    • Application Manufacturing and Assembly Requiring Cut and Puncture Resistance
    • Glove Material Type Nitrile (Coating on Palm and Finger); Nylon
    • Glove Type Knit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Seamless Gloves With Smooth Grip, Glove Type: Knit, Size: L, Gray/White, Glove Material Type: Nitrile (Coating on Palm and Finger); Nylon