Protective Industrial Products 34-8743/XXL MaxiFlex®X Cut™ Resistant Gloves | Graybar Store
Protective Industrial Products - MaxiFlex®X Cut™ Resistant Gloves - 34-8743/XXL
+ / - Hover over image to Zoom
Other Views

    MaxiFlex®X Cut™ Resistant Gloves

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-8743/XXL
    SKU: 25719810
    $9.96
    Checking Pricing
         
    Glove Material Type:Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)
    Color:Black (Palm); Green (Shell)
    Size:XXL
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-8743/XXL
    • Color Black (Palm); Green (Shell)
    • Size XXL
    • Application Assembly; DIY; Finishing; Gardening; Handling of Small Oily Parts and Components; Inspection; Logistics; Maintenance; Warehousing; Wiring Operations
    • Glove Material Type Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)
    • Glove Type Knit
    • SAP Material Type ZSTD
    • Country of Origin LK - Sri Lanka
    Product Overview:
    MaxiFlex® Cut™ Seamless Gloves With Premium Coated Grip on Palms And Fingers, Glove Type: Knit, Size: XXL, Black (Palm); Green (Shell), Glove Material Type: Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)