Protective Industrial Products 37-C512PDD-BL/L Seamless Knit General Purpose Glove with PVC Double Sided Dot Grip | Graybar Store
Protective Industrial Products - Seamless Knit General Purpose Glove with PVC Double Sided Dot Grip - 37-C512PDD-BL/L
+ / - Hover over image to Zoom
Other Views

    Seamless Knit General Purpose Glove with PVC Double Sided Dot Grip

    Manufacturer: Protective Industrial Products
    Manufacturer #: 37-C512PDD-BL/L
    SKU: 25470282
    $1.53
    Checking Pricing
         
    Glove Material Type:Cotton; PVC (Dots); Polyester
    Color:Blue (Double Side/Dotted); Natural
    Size:L
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 37-C512PDD-BL/L
    • Color Blue (Double Side/Dotted); Natural
    • Size L
    • Application Assembly; Food Processing; Parts Handling; Warehousing
    • Glove Material Type Cotton; PVC (Dots); Polyester
    • Glove Type Knit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PIP® Seamless 7 Gloves With Double Sided Dotted Grip, Glove Type: Knit, Size: L, Blue (Double Side/Dotted); Natural, Glove Material Type: Cotton; PVC (Dots); Polyester