Protective Industrial Products 37-C110PD/S Seamless Knit General Purpose Glove with PVC Single Sided Dot Grip | Graybar Store
Protective Industrial Products - Seamless Knit General Purpose Glove with PVC Single Sided Dot Grip - 37-C110PD/S
+ / - Hover over image to Zoom
Other Views

    Seamless Knit General Purpose Glove with PVC Single Sided Dot Grip

    Manufacturer: Protective Industrial Products
    Manufacturer #: 37-C110PD/S
    SKU: 25470251
    $1.06
    Checking Pricing
         
    Glove Material Type:Cotton; PVC (Dots); Polyester
    Color:Black (Single Side/Dotted); Natural
    Size:S
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 37-C110PD/S
    • Color Black (Single Side/Dotted); Natural
    • Size S
    • Application Bottle Handling; Construction; General Assembly; Light Duty General Work Situations; Package Handling; Warehousing
    • Glove Material Type Cotton; PVC (Dots); Polyester
    • Glove Type Knit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PIP® Seamless 7 Gauge Gloves With Dotted Grip, Glove Type: Knit, Size: S, Black (Single Side/Dotted); Natural, Glove Material Type: Cotton; PVC (Dots); Polyester