Superior Essex DB-25P24-AL-89-ESS-CUT REEL SEALPIC®-FSF RDUP PE-89 Outside Plant Cable, 25-Pair CUT REEL | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-89 Outside Plant Cable, 25-Pair CUT REEL - DB-25P24-AL-89-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-89 Outside Plant Cable, 25-Pair CUT REEL

    Manufacturer: Superior Essex
    Manufacturer #: DB-25P24-AL-89-ESS-CUT REEL
    SKU: 25105265
    $1.17
    Checking Pricing
         
    Jacket Materials:Polyethylene
    No. of Pairs:25
    Package:Cut Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-25P24-AL-89-ESS-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Outside Plant
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Jacket Materials Polyethylene
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Shielded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    25-pair / 24 AWG SEALPIC®-FSF RDUP PE-89 outside plant cable, cut length. Manufacturer's part number 09-097-02.
    • Solid annealed copper
    • Low risk direct burial
    • Underground conduit
    • Lashed aerial
    • Moisture resistant
    • Inhibits corrosion and water migration