Superior Essex SEALPIC®-FSF RDUP PE-89 Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-89 Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-89 Outside Plant Cable

    Manufacturer: Superior Essex
         

    Superior Essex's SEALPIC®-FSF PE-89 cables are designed for low risk direct burial or duct applications where protection from moisture is required and aluminum shielding is desired. Can be used aerially, but must be attached to a support strand.

    • Solid annealed copper
    • Low risk direct burial
    • Underground conduit
    • Lashed aerial
    • Moisture resistant
    • Inhibits corrosion and water migration
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 3
    • Type Outside Plant
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Jacket Materials
    No. of Pairs
    Additional Features
    Cable Type
    Package
    Packaging
    Color
    Price
    DB-50P24-AL-89-ESS-CUT REEL
    22065103
    Polyethylene
    50
    Cut Reel
    Black
    $
    2
    .09
    /
    EA
    22065103
    Jacket Materials
    Polyethylene
    No. of Pairs
    50
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    2
    .09
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-100P24-AL-89-ESS-CUT REEL
    25105260
    Polyethylene
    100
    Cut Reel
    Black
    $
    3
    .88
    /
    EA
    25105260
    Jacket Materials
    Polyethylene
    No. of Pairs
    100
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    3
    .88
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-12P24-AL-89-ESS-CUT REEL
    25105262
    Polyethylene
    12
    Cut Reel
    Black
    $
    0
    .66
    /
    EA
    25105262
    Jacket Materials
    Polyethylene
    No. of Pairs
    12
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    0
    .66
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-25P24-AL-89-ESS-CUT REEL
    25105265
    Polyethylene
    25
    Cut Reel
    Black
    $
    1
    .17
    /
    EA
    25105265
    Jacket Materials
    Polyethylene
    No. of Pairs
    25
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    1
    .17
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-6P24-AL-89-ESS-CUT REEL
    25105269
    Polyethylene
    6
    Cut Reel
    Black
    $
    0
    .47
    /
    EA
    25105269
    Jacket Materials
    Polyethylene
    No. of Pairs
    6
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    0
    .47
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-300P24-AL-89-ESS-CUT REEL
    25107444
    300
    Copolymer Coated Aluminum Tape
    FSF
    2500 ft Reel
    Black
    $
    10
    .48
    /
    EA
    25107444
    Jacket Materials
    No. of Pairs
    300
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    $
    10
    .48
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-200P24-AL-89-ESS-CUT REEL
    25107443
    200
    Copolymer Coated Aluminum Tape
    FSF
    5000 ft Reel
    Black
    $
    7
    .06
    /
    EA
    25107443
    Jacket Materials
    No. of Pairs
    200
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    $
    7
    .06
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-400P24-AL-89-ESS-CUT REEL
    25190017
    400
    Copolymer Coated Aluminum Tape
    FSF
    2500 ft Reel
    Black
    $
    14
    .05
    /
    EA
    25190017
    Jacket Materials
    No. of Pairs
    400
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    $
    14
    .05
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065103 SKU, 22065103 ANALYTICS...
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    2
    .09
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105260 SKU, 25105260 ANALYTICS...
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    3
    .88
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105262 SKU, 25105262 ANALYTICS...
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    0
    .66
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105265 SKU, 25105265 ANALYTICS...
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    1
    .17
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105269 SKU, 25105269 ANALYTICS...
    Additional Features
    Cable Type
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    0
    .47
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107444 SKU, 25107444 ANALYTICS...
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    Price
    $
    10
    .48
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107443 SKU, 25107443 ANALYTICS...
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    Price
    $
    7
    .06
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190017 SKU, 25190017 ANALYTICS...
    Additional Features
    Copolymer Coated Aluminum Tape
    Cable Type
    FSF
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    Price
    $
    14
    .05
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available