Superior Essex SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-89, 22 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    DB-25P22-AL-89-ESS-CUT REEL
    25163627
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    25
    $
    1
    .67
    /
    EA
    25163627
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    1
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-12P22-AL-89-ESS-CUT REEL
    25187683
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    12
    $
    0
    .94
    /
    EA
    25187683
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    $
    0
    .94
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-6P22-AL-89-ESS-CUT REEL
    25190016
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    6
    $
    0
    .60
    /
    EA
    25190016
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    0
    .60
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-100P22-AL-89-ESS-CUT REEL
    25163685
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    100
    $
    5
    .77
    /
    EA
    25163685
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    $
    5
    .77
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-50P22-AL-89-ESS-CUT REEL
    25163628
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    50
    $
    2
    .99
    /
    EA
    25163628
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    $
    2
    .99
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163627 SKU, 25163627 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    1
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187683 SKU, 25187683 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    Price
    $
    0
    .94
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190016 SKU, 25190016 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    0
    .60
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163685 SKU, 25163685 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    Price
    $
    5
    .77
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163628 SKU, 25163628 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    Price
    $
    2
    .99
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available