Superior Essex SEALPIC®-FSF RDUP PE-39 Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-39 Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-39 Outside Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    DB-12P24-AL-39-ESS-CUT REEL
    25197941
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    12
    $
    0
    .77
    /
    EA
    25197941
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    $
    0
    .77
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-50P24-AL-39-ESS-CUT REEL
    25163630
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    50
    $
    2
    .21
    /
    EA
    25163630
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    $
    2
    .21
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-200P24-AL-39-ESS-CUT REEL
    25190011
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    200
    $
    8
    .00
    /
    EA
    25190011
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    200
    $
    8
    .00
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-100P24-AL-39-ESS-CUT REEL
    25197944
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    100
    $
    4
    .14
    /
    EA
    25197944
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    $
    4
    .14
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-25P24-AL-39-ESS-CUT REEL
    25163629
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    25
    $
    1
    .25
    /
    EA
    25163629
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    1
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-6P24-AL-39-ESS-CUT REEL
    25163632
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    6
    $
    0
    .50
    /
    EA
    25163632
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    0
    .50
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25197941 SKU, 25197941 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    Price
    $
    0
    .77
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163630 SKU, 25163630 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    Price
    $
    2
    .21
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190011 SKU, 25190011 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    200
    Price
    $
    8
    .00
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25197944 SKU, 25197944 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    Price
    $
    4
    .14
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163629 SKU, 25163629 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    1
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163632 SKU, 25163632 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    0
    .50
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available