Superior Essex SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-FSF RDUP PE-39, 22 AWG, Outside Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    DB-6P22-AL-39-ESS-CUT REEL
    25163631
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    6
    $
    0
    .63
    /
    EA
    25163631
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    0
    .63
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-12P22-AL-39-ESS-CUT REEL
    25645471
    Copolymer Coated Aluminum Tape
    Black
    F Cables
    5000 ft Reel
    12
    $
    1
    .01
    /
    EA
    25645471
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    $
    1
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163631 SKU, 25163631 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    0
    .63
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645471 SKU, 25645471 ANALYTICS...
    Cable Type
    F Cables
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    Price
    $
    1
    .01
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available