Superior Essex SEALPIC®-84 Outside Plant Cable | Graybar Store
Superior Essex - SEALPIC®-84 Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    SEALPIC®-84 Outside Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    F8-50P24-AL-38-ESS-CUT REEL
    25187777
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Black
    5000 ft Reel
    50
    $
    2
    .76
    /
    EA
    25187777
    Additional Features
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    $
    2
    .76
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8-25P24-AL-38-ESS-CUT REEL
    22065105
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Black
    5000 ft Reel
    25
    $
    1
    .78
    /
    EA
    22065105
    Additional Features
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    1
    .78
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8-6P24-AL-38-ESS-CUT REEL
    22065114
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Black
    5000 ft Reel
    6
    $
    1
    .06
    /
    EA
    22065114
    Additional Features
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    1
    .06
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F8-12P24-AL-38-ESS-CUT REEL
    25105270
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Black
    5000 ft Reel
    12
    $
    1
    .28
    /
    EA
    25105270
    Additional Features
    Copolymer Coated Aluminum Tape Shield; Non-Hygroscopic Dielectric Tape (Core Wrap)
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    $
    1
    .28
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187777 SKU, 25187777 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    Price
    $
    2
    .76
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065105 SKU, 22065105 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    1
    .78
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065114 SKU, 22065114 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    1
    .06
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105270 SKU, 25105270 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    12
    Price
    $
    1
    .28
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available