Cooper Power Systems (Eaton) 104742 Sealing, Waterproofing and Insulating Material | Graybar Store
Cooper Power Systems (Eaton) - Sealing, Waterproofing and Insulating Material - 104742
+ / - Hover over image to Zoom
Other Views

    Sealing, Waterproofing and Insulating Material

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 104742
    SKU: 88146094
    $29.74
    Checking Pricing
         
    Additional Features:Employs a Blend of Tough Elastomers for Maximum Sealing Impermeability
    Color:Brown
    Size:3-3/4 in W x 10 ft L x 1/8 in Thick
    Material:Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 104742
    • Color Brown
    • Size 3-3/4 in W x 10 ft L x 1/8 in Thick
    • Application Tools and Connectors
    • Type Insulating and Sealing Compound
    • Additional Features Employs a Blend of Tough Elastomers for Maximum Sealing Impermeability
    • Material Elastomer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Cooper Power System Aqua Seal™ Sealing, Waterproofing and Insulating Material, Brown, Size: 3-3/4 in W x 10 ft L x 1/8 in Thick, Elastomer