3M RTE62-8 Sealing Tape | Graybar Store
3M - Sealing Tape - RTE62-8
+ / - Hover over image to Zoom
Other Views

    Sealing Tape

    Manufacturer: 3M
    Manufacturer #: RTE62-8
    SKU: 98416843
    $11.33
    Checking Pricing
         
    Additional Features:Sealing the Groove
    Color:White
    Size:3/4 W x 62 L in
    Package Quantity:1 per Pack; 108 Pack per Case; 108 Rolls per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RTE62-8
    • Color White
    • Size 3/4 W x 62 L in
    • Application 3M Flame Retardant Closures 4-Type; 3M Pressurized Closure Kits 51P; 3M Pressurized Closures 2-Type 505
    • Type Sealing Tape
    Product Overview:
    3M™ Sealing Tape, White, Size: 3/4 W x 62 L in, Package Quantity: 1 per Pack; 108 Pack per Case; 108 Rolls per Pack