Arlington SL350 Sealing Locknut, Steel, Rigid/IMC Conduit, Molded PVC Gasket, 3-1/2 in. | Graybar Store
Arlington - Sealing Locknut, Steel, Rigid/IMC Conduit, Molded PVC Gasket, 3-1/2 in. - SL350
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Steel, Rigid/IMC Conduit, Molded PVC Gasket, 3-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: SL350
    SKU: 91028920
    $28.81
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SL350
    • Type Sealing Locknut
    • Gasket Material Molded PVC
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Packaging 10 per Pack
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Sealing Locknut, Packaging: 10 per Pack, Trade Size (Inches): 3-1/2 in, Steel