American Fittings SL1 Sealing Locknut, Zinc Plated Steel, Rigid/IMC Conduit, Made in USA, 1/2 in. | Graybar Store
American Fittings - Sealing Locknut, Zinc Plated Steel, Rigid/IMC Conduit, Made in USA, 1/2 in. - SL1
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Zinc Plated Steel, Rigid/IMC Conduit, Made in USA, 1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: SL1
    SKU: 25407479
    $1.17
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SL1
    • Type Sealing Locknut
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sealing locknut is used to secure 1/2 inch rigid or IMC conduit to a box or an enclosure. Sealing locknut is zinc plated steel with a PVC molded gasket.