Cal-Bond PV0700EYS21 PVC Coated Female-Female Sealing Hub, 3/4 in. | Graybar Store
Cal-Bond - PVC Coated Female-Female Sealing Hub, 3/4 in. - PV0700EYS21
+ / - Hover over image to Zoom
Other Views

    PVC Coated Female-Female Sealing Hub, 3/4 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV0700EYS21
    SKU: 25568253
    $73.11
    Checking Pricing
         
    Trade Size (Inches):6 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):5.19 in.
    Diameter (Inches):1.58 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0700EYS21
    • Gender Female
    • Diameter (Inches) 1.58 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 5.19 in.
    • Trade Size (Inches) 6 in.
    • Use With PVC Coated Conduit
    • Country of Origin US - USA
    Product Overview:
    Sealing Fitting, PVC (Coated), Trade Size (Inches): 6 in, Nom. Length (Inches): 5.19 in, Diameter (Inches): 1.58 in