Cal-Bond PV1000EYS31 PVC Coated Female-Female Sealing Hub, 1 in. | Graybar Store
Cal-Bond - PVC Coated Female-Female Sealing Hub, 1 in. - PV1000EYS31
+ / - Hover over image to Zoom
Other Views

    PVC Coated Female-Female Sealing Hub, 1 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1000EYS31
    SKU: 25568241
    $85.71
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):6.31 in.
    Diameter (Inches):1.83 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1000EYS31
    • Gender Female
    • Diameter (Inches) 1.83 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 6.31 in.
    • Trade Size (Inches) 1 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sealing Fitting, PVC (Coated), Trade Size (Inches): 1 in, Nom. Length (Inches): 6.31 in, Diameter (Inches): 1.83 in