Square D (Schneider Electric) Sealed Mini Power-Zone™ Unit Substation, 480VAC Input, 3-Phase Panel Rated 208Y/120VAC Output | Graybar Store
Square D (Schneider Electric) - Sealed Mini Power-Zone™ Unit Substation, 480VAC Input, 3-Phase Panel Rated 208Y/120VAC Output
+ / - Hover over image to Zoom
Other Views

    Sealed Mini Power-Zone™ Unit Substation, 480VAC Input, 3-Phase Panel Rated 208Y/120VAC Output

    Manufacturer: Square D (Schneider Electric)
         

    Square D Mini Power-Zone™ unit substation provides the answer to requirements for a portable, compact power supply for small loads. Its NEMA Type 3R enclosure is suitable for both indoor and outdoor use.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Phase
    Primary Voltage
    Secondary Voltage
    VA Rating
    Price
    MPZ15T2F
    90079802
    NEMA 3R
    3-Phase
    480 V AC
    120 V AC
    15 kVA
    $
    11884
    .73
    /
    EA
    90079802
    NEMA Rating
    NEMA 3R
    Phase
    3-Phase
    Primary Voltage
    480 V AC
    Secondary Voltage
    120 V AC
    VA Rating
    15 kVA
    $
    11884
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPZ30T2F
    91026305
    NEMA 3R
    3-Phase
    480 V AC
    120 V AC
    30 kVA
    $
    18069
    .79
    /
    EA
    91026305
    NEMA Rating
    NEMA 3R
    Phase
    3-Phase
    Primary Voltage
    480 V AC
    Secondary Voltage
    120 V AC
    VA Rating
    30 kVA
    $
    18069
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90079802 SKU, 90079802 ANALYTICS...
    Primary Voltage
    480 V AC
    Secondary Voltage
    120 V AC
    VA Rating
    15 kVA
    Price
    $
    11884
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91026305 SKU, 91026305 ANALYTICS...
    Primary Voltage
    480 V AC
    Secondary Voltage
    120 V AC
    VA Rating
    30 kVA
    Price
    $
    18069
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available