Battery Center BC-1250F1 Sealed Terminal Replacement Battery | Graybar Store
Battery Center - Sealed Terminal Replacement Battery - BC-1250F1
+ / - Hover over image to Zoom
Other Views

    Sealed Terminal Replacement Battery

    Manufacturer: Battery Center
    Manufacturer #: BC-1250F1
    SKU: 25479038
    $25.27
    Checking Pricing
         
    Color:Black
    Size:2.76 W x 3.54 L x 4.02 H in
    Battery Type:SLA Battery
    Tool Application:Lighting
    Length:3.54 in.
    Use With:F1 Terminals for Emergency Lighting Unit
    Amps:5 (Battery) Ah
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Battery Center
    • Manufacturer # BC-1250F1
    • Color Black
    • Size 2.76 W x 3.54 L x 4.02 H in
    • Voltage (Volts) 12
    • Amps 5 (Battery) Ah
    • Battery Type SLA Battery
    • Length 3.54 in.
    • Tool Application Lighting
    • Use With F1 Terminals for Emergency Lighting Unit
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Sealed Lead Acid Battery, Battery Type: SLA Battery, Tool Application: Lighting, Voltage (Volts): 12 V, Length: 3.54 in, Color: Black