Battery Center BC-12180NB Sealed Lead Acid Battery, 12V | Graybar Store
Battery Center - Sealed Lead Acid Battery, 12V - BC-12180NB
+ / - Hover over image to Zoom
Other Views

    Sealed Lead Acid Battery, 12V

    Manufacturer: Battery Center
    Manufacturer #: BC-12180NB
    SKU: 25418067
    $68.20
    Checking Pricing
         
    Voltage (Volts):12V
    Additional Features:18ah battery run time
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Battery Center
    • Manufacturer # BC-12180NB
    • Voltage (Volts) 12V
    • Additional Features 18ah battery run time
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    12v 18ah SLA Battery for Emergency Lighting unit with nut and bolt terminal.