GE Lighting 60PAR/1 Sealed Beam, Train, Subway, 50W, 400 Life Hours | Graybar Store
GE Lighting - Sealed Beam, Train, Subway, 50W, 400 Life Hours - 60PAR/1
+ / - Hover over image to Zoom
Other Views

    Sealed Beam, Train, Subway, 50W, 400 Life Hours

    Manufacturer: GE Lighting
    Manufacturer #: 60PAR/1
    SKU: 88111403
    $90.33
    Checking Pricing
         
    Wattage:50 W
    Rated Life (Hour):400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PAR/1
    • Bulb Shape PAR36
    • Rated Life (Hour) 400
    • Wattage 50 W
    Product Overview:
    Sealed Beam and Automotive Lamp, Rated Life (Hour): 400 hr, Bulb Shape: PAR36, Wattage: 50 W