GE Lighting Q7558-BULK-12 Sealed Beam, Landscape Light, PAR36, Screw Terminal Base, 12V, 18W | Graybar Store
GE Lighting - Sealed Beam, Landscape Light, PAR36, Screw Terminal Base, 12V, 18W - Q7558-BULK-12
+ / - Hover over image to Zoom
Other Views

    Sealed Beam, Landscape Light, PAR36, Screw Terminal Base, 12V, 18W

    Manufacturer: GE Lighting
    Manufacturer #: Q7558-BULK-12
    SKU: 22123266
    $39.91
    Checking Pricing
         
    Wattage:18 W
    Rated Life (Hour):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q7558-BULK-12
    • Base Type Pin/Plug-In
    • Bulb Shape PAR36
    Product Overview:
    Sealed Beam, Rated Life (Hour): 5000 hr, Bulb Shape: PAR36, Wattage: 18 W, Base Type: Pin/Plug-In