GE Lighting H75516 Sealed Beam, Emergency Building Lamp, 8W | Graybar Store
GE Lighting - Sealed Beam, Emergency Building Lamp, 8W - H75516
+ / - Hover over image to Zoom
Other Views

    Sealed Beam, Emergency Building Lamp, 8W

    Manufacturer: GE Lighting
    Manufacturer #: H75516
    SKU: 88113525
    $37.95
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:8
    Lamp Base:Screw Terminals
    Alternate Manufacturer Part No.:43564
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # H75516
    • Alternate Manufacturer Part No. 43564
    • Lamp Base Screw Terminals
    • Rated Life (Hour) 50
    • Wattage 8
    • Voltage Rating 6
    • Country of Origin US - USA
    Product Overview:
    GE PAR36 8W emergency building light with 50 rated life hours.