GE Lighting H7556-6 Sealed Beam, Emergency Building Lamp, 6W | Graybar Store
GE Lighting - Sealed Beam, Emergency Building Lamp, 6W - H7556-6
+ / - Hover over image to Zoom
Other Views

    Sealed Beam, Emergency Building Lamp, 6W

    Manufacturer: GE Lighting
    Manufacturer #: H7556-6
    SKU: 88113530
    $37.95
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:6
    Lamp Base:Screw Terminals
    Alternate Manufacturer Part No.:44924
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # H7556-6
    • Alternate Manufacturer Part No. 44924
    • Lamp Base Screw Terminals
    • Rated Life (Hour) 50
    Product Overview:
    GE PAR36 6W emergency building light with 50 rated life hours.