GE Lighting 4505-28 Sealed Beam, Aircraft Navigation, PAR36, Screw Terminal Base, 28V, 50W | Graybar Store
GE Lighting - Sealed Beam, Aircraft Navigation, PAR36, Screw Terminal Base, 28V, 50W - 4505-28
+ / - Hover over image to Zoom
Other Views

    Sealed Beam, Aircraft Navigation, PAR36, Screw Terminal Base, 28V, 50W

    Manufacturer: GE Lighting
    Manufacturer #: 4505-28
    SKU: 88112971
    $41.64
    Checking Pricing
         
    Wattage:50 W
    Rated Life (Hour):400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 4505-28
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Rated Life (Hour) 400
    Product Overview:
    Sealed Beam and Automotive Lamp, Rated Life (Hour): 400 hr, Bulb Shape: PAR36, Wattage: 50 W, Base Type: Screw Terminal