GE Lighting 150PAR46 Sealed Beam 150W Incand. PAR46, Screw Terminal, 125V | Graybar Store
GE Lighting - Sealed Beam 150W Incand. PAR46, Screw Terminal, 125V - 150PAR46
+ / - Hover over image to Zoom
Other Views

    Sealed Beam 150W Incand. PAR46, Screw Terminal, 125V

    Manufacturer: GE Lighting
    Manufacturer #: 150PAR46
    SKU: 88110701
    $33.16
    Checking Pricing
         
    Initial Lumens:1250
    Packaging:12 Per Case
    Rated Life (Hour):1000
    Wattage:150
    Alternate Manufacturer Part No.:19517
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PAR46
    • Alternate Manufacturer Part No. 19517
    • Base Type Screw Terminal
    • Bulb Shape PAR46
    • Initial Lumens 1250
    Product Overview:
    GE 150W PAR46 125V with screw terminal base, 1250 initial lumens and 1000 rated life hours for locomotive or mining applications.