Thomas and Betts HSTS25 Sealant Tape | Graybar Store
Thomas and Betts - Sealant Tape - HSTS25
+ / - Hover over image to Zoom
Other Views

    Sealant Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: HSTS25
    SKU: 88265781
    $55.99
    Checking Pricing
         
    Length:25 ft.
    Packaging:1 Each
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HSTS25
    • Color Black
    • Length 25 ft.
    • Materials Butyl Rubber Polymer
    Product Overview:
    Shrink-Kon® Sealant Tape, Black, Length: 25 ft, Butyl Rubber Polymer
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings