Preformed Line Products 80801953 Tape Lock Sealant | Graybar Store
Preformed Line Products - Tape Lock Sealant - 80801953
+ / - Hover over image to Zoom
Other Views

    Tape Lock Sealant

    Manufacturer: Preformed Line Products
    Manufacturer #: 80801953
    SKU: 91021591
    $11.44
    Checking Pricing
         
    Color:Black
    Size:1-1/2 in W x 12 ft L
    Package Quantity:1 per Roll
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80801953
    • Color Black
    • Size 1-1/2 in W x 12 ft L
    • Application Drillable End Plate
    • Type Sealant
    • Package Quantity 1 per Roll
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LOCK-TAPE™ Sealant System, Black, Size: 1-1/2 in W x 12 ft L, Package Quantity: 1 per Roll