Belden TBT20 Kold-N-Klose® Sealant, 2 x 2 in. | Graybar Store
Belden - Kold-N-Klose® Sealant, 2 x 2 in. - TBT20
+ / - Hover over image to Zoom
Other Views

    Kold-N-Klose® Sealant, 2 x 2 in.

    Manufacturer: Belden
    Manufacturer #: TBT20
    SKU: 88315138
    $227.96
    Checking Pricing
         
    Size:2 W x 12 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # TBT20
    • Size 2 W x 12 L in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kold-N-Klose® TBT Sealant, Size: 2 W x 12 L in