Thomas and Betts EYS316-G Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1 in. | Graybar Store
Thomas and Betts - Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1 in. - EYS316-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Sealing Fitting, PVC Double-Coated Iron Alloy, Vertical/Horizontal, Female/Male, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYS316-G
    SKU: 99502023
    $91.40
    Checking Pricing
         
    Listings - Approvals:CSA Certified; RoHS Compliant; UL File Number E 193396
    Trade Size (Inches):1 in.
    Gender:Female; Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYS316-G
    • Gender Female; Male
    • Listings - Approvals CSA Certified; RoHS Compliant; UL File Number E 193396
    • Materials Ductile Iron
    Product Overview:
    Ocal-Blue® Seal Fitting, Ductile Iron, Listings - Approvals: CSA Certified; RoHS Compliant; UL File Number E 193396, Trade Size (Inches): 1 in, Female; Male, Throat Type: Insulated