Thomas and Betts EVHF-2 T&B® Sealing Fitting, Copper Free Aluminum, Vertical or Horizontal, Hazardous Location, 3/4 in. | Graybar Store
Thomas and Betts - T&B® Sealing Fitting, Copper Free Aluminum, Vertical or Horizontal, Hazardous Location, 3/4 in. - EVHF-2
+ / - Hover over image to Zoom
Other Views

    T&B® Sealing Fitting, Copper Free Aluminum, Vertical or Horizontal, Hazardous Location, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EVHF-2
    SKU: 88220699
    $19.50
    Checking Pricing
         
    Listings - Approvals:CSA Certified; RoHS Compliant; UL File Number E 34438
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EVHF-2
    • Listings - Approvals CSA Certified; RoHS Compliant; UL File Number E 34438
    • Materials Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    Seal Fitting, Aluminum, Listings - Approvals: CSA Certified; RoHS Compliant; UL File Number E 34438, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated