Thomas and Betts EYS2-TB T&B® Sealing Fitting, Ductile Iron, Vertical/Horizontal, Female/Male, 3/4 in. | Graybar Store
Thomas and Betts - T&B® Sealing Fitting, Ductile Iron, Vertical/Horizontal, Female/Male, 3/4 in. - EYS2-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Sealing Fitting, Ductile Iron, Vertical/Horizontal, Female/Male, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EYS2-TB
    SKU: 25154993
    $22.28
    Checking Pricing
         
    Listings - Approvals:CSA Certified; RoHS Compliant; UL File Number E 193396
    Trade Size (Inches):3/4 in.
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EYS2-TB
    • Gender Male
    • Listings - Approvals CSA Certified; RoHS Compliant; UL File Number E 193396
    • Materials Ductile Iron
    • Throat Type Insulated
    Product Overview:
    Seal Fitting, Ductile Iron, Listings - Approvals: CSA Certified; RoHS Compliant; UL File Number E 193396, Trade Size (Inches): 3/4 in, Male, Throat Type: Insulated