Leviton 5F100-6EC Opt-X® Fiber Optic Adapter Plate | Graybar Store
Leviton - Opt-X® Fiber Optic Adapter Plate - 5F100-6EC
+ / - Hover over image to Zoom
Other Views

    Opt-X® Fiber Optic Adapter Plate

    Manufacturer: Leviton
    Manufacturer #: 5F100-6EC
    SKU: 25588347
    $47.39
    Checking Pricing
         
    Fiber Category:Multimode - OM2
    Fiber Count:6
    Color:Black
    Plating Material:Polymer
    Sleeve Type:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5F100-6EC
    • Color Black
    • Fiber Category Multimode - OM2
    • Fiber Count 6
    Product Overview:
    Opt-X® SDX Fiber Adapter Plate, Black, Termination Style: Rack; Wall