Square D (Schneider Electric) SDSA3650D SurgeLogic™ Type 1 Surge Protective Devices, 1304 Joules | Graybar Store
Square D (Schneider Electric) - SurgeLogic™ Type 1 Surge Protective Devices, 1304 Joules - SDSA3650D
+ / - Hover over image to Zoom
Other Views

    SurgeLogic™ Type 1 Surge Protective Devices, 1304 Joules

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SDSA3650D
    SKU: 25387551
    $202.79
    Checking Pricing
         
    Protection Type:Type 1 Surge Protective Device
    Voltage Configuration:600V AC, 3-Phase
    Max. Surge Current:1304 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SDSA3650D
    • Application Indoor; Outdoor
    • Max. Surge Current 1304 Joules
    • Protection Type Type 1 Surge Protective Device
    • Voltage Configuration 600V AC, 3-Phase
    Product Overview:
    NEMA4 Hardwired Type 1 Surge Protective Device 1304 joules, 600 V AC, 3 Phase