Milwaukee Tool 48-20-5025 SDS-Plus Thin Wall Carbide Tipped Core Bit | Graybar Store
Milwaukee Tool - SDS-Plus Thin Wall Carbide Tipped Core Bit - 48-20-5025
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Thin Wall Carbide Tipped Core Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-5025
    SKU: 88174514
    $104.12
    Checking Pricing
         
    Hole Diameter (Inches):1-1/2
    Cutting Depth (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-5025
    • Cutting Depth (Inches) 3
    • Hole Diameter (Inches) 1-1/2
    • Materials Carbide
    • For Use With Large Hole Drilling Where Depth Is Relatively Shallow
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    SDS-plus thin wall carbide tipped core bit for 1-1/2 inch hole diameter with 3 inch cutting depth.
    SDS-Plus Thin Wall Carbide Tipped Core Bit Features:
    • 1-1/2 IN Diameter
    • Usable Cutting Depth 3 IN
    • Thin Wall
    • Use With SDS Core Bit Shank 48-03-3545 (8 IN) Or 48-03-3551 (12 IN)
    • Extension: 7-1/2 IN