Milwaukee Tool 48-20-5140 SDS-Plus Thick Wall Carbide Tipped Core Bit | Graybar Store
Milwaukee Tool - SDS-Plus Thick Wall Carbide Tipped Core Bit - 48-20-5140
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Thick Wall Carbide Tipped Core Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-5140
    SKU: 90061189
    $182.46
    Checking Pricing
         
    Hole Diameter (Inches):2-1/2
    Cutting Depth (Inches):4-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-5140
    • Cutting Depth (Inches) 4-3/8
    • Hole Diameter (Inches) 2-1/2
    • Materials Carbide
    • For Use With Large Hole Drilling Where Depth Is Relatively Shallow
    • Country of Origin JP - Japan
    Product Overview:
    SDS-plus thin wall carbide tipped core bit for 2-1/2 inch hole diameter with 4-3/8 inch cutting depth.
    SDS-Plus Thick Wall Carbide Tipped Core Bit Features:
    • For Large Hole Drilling Where Depth Is Relatively Shallow, Use With Thick Wall Core Bit Shank 48-03-3564 (12 IN) Or 48-03-3565 (18 IN)